Shop CAMOZZI
See all product information
Create Account
Push-Fit Elbow, 16 bar, Silver
- Mfr # 6522 6-M5
- Zoro # G824936841
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Center-to-End 2 Length
17 mm
Color
Silver
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Tube Outer Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6522 6-M5
- Zoro #
- G824936841
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Center-to-End 2 Length
- 17 mm
- Fitting Side 2 Tube Outer Diameter
- 6 mm
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Thread Size
- M5
- Overall Length
- 1/2 in
- Center-to-End 1 Length
- 20 mm
- Length
- 1/2 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size M5, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/2 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.