Push-Fit Straight, 16 bar, Silver

  • Mfr # 6512 04-32
  • Zoro # G824936827
product price: 
$
3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Fitting Side 2 Tube Outer Diameter
1/4 in
Standards
REACH, RoHS
Color
Silver
Thread Sealant Type
NBR
Release Type
Collet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6512 04-32
Zoro #
G824936827
UPC #
-
Country of Origin
Italy
Standards
REACH, RoHS
Color
Silver
Thread Sealant Type
NBR
Release Type
Collet
Finish
Nickel-Plated
For Media Type
Compressed Air
System of Measurement
Imperial
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
Compatible Tube Hardness
90 Shore A
Fitting Features
Rigid
Operating Pressure - Maximum
16 bar
Item
Push-Fit Straight
Connector Type
Adapter
Application
Industrial
Fitting Material
Brass
Fitting Shape
Straight
Vacuum Rating
28 in HG
End 1 Connector Orientation
Straight
Fitting Side 2 Connection Type
UNF
Operating Temperature - Minimum
-4 Degrees F
Series
6000
End 2 Connector Orientation
Straight
Material Grade
C37700
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
#10-32
Overall Length
15/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Length
15/32 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

Ratings & reviews