Push-Fit Straight, 150 psi, Gray

  • Mfr # T7631 04-04
  • Zoro # G524937230
product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

For Media Type
Compressed Air
Standards
REACH, RoHS
Fitting Side 1 Connection Type
Push-to-Connect
Center-to-End 2 Length
1 5/32 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T7631 04-04
Zoro #
G524937230
UPC #
-
Country of Origin
Korea, Republic of
For Media Type
Compressed Air
Standards
REACH, RoHS
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
7000
Color
Gray
Connector Type
Adapter
System of Measurement
Imperial
Fitting Features
Rigid
Release Ring Material
Stainless Steel
Release Type
Ring
Vacuum Rating
29.5 in HG
Item
Push-Fit Straight
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
150 psi
Thread Sealant Type
Loctite
Fitting Material
Brass
Finish
Nickel-Plated
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
32 Degrees F
Application
Industrial
Compatible Tube Hardness
85 Shore A, 95 Shore A
Wire Color
Gray

Dimensions

Center-to-End 2 Length
1 5/32 in
Overall Length
1 13/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Center-to-End 1 Length
1 1/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
1 13/32 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 13/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews