Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 16 bar, Silver
- Mfr # 6512 6-1/8
- Zoro # G324936969
product price:Â
$
2.65
/ea
Sold in multiples of 4 for
$10.60
Key Features
Operating Temperature - Minimum
-4 Degrees F
Fitting Thread Size
G1/8
Fitting Shape
Straight
Material Grade
C37700
Fitting Side 1 Tube Outer Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6512 6-1/8
- Zoro #
- G324936969
- UPC #
- -
- Country of Origin
- Italy
- Operating Temperature - Minimum
- -4 Degrees F
- Fitting Shape
- Straight
- Material Grade
- C37700
- Color
- Silver
- End 2 Connector Orientation
- Straight
- System of Measurement
- Imperial/Metric
- Connector Type
- Adapter
- Series
- 6000
- Application
- Industrial
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- BSP
- End 1 Connector Orientation
- Straight
- Operating Pressure - Maximum
- 16 bar
- Standards
- REACH, RoHS
- Fitting Material
- Brass
- For Media Type
- Compressed Air
- Release Type
- Collet
- Finish
- Nickel-Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Thread Sealant Type
- NBR
- Item
- Push-Fit Straight
- Fitting Side 1 Connection Type
- Push-to-Connect
- Wire Color
- Silver
Dimensions
- Fitting Thread Size
- G1/8
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/8, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.