Push-Fit Straight, 16 bar, Silver

  • Mfr # 6512 02-32
  • Zoro # G924936864
product price: 
$
2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Series
6000
Fitting Features
Rigid
Overall Length
5/16 in
Finish
Nickel-Plated
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6512 02-32
Zoro #
G924936864
UPC #
-
Country of Origin
Italy
Series
6000
Fitting Features
Rigid
Finish
Nickel-Plated
Fitting Shape
Straight
Fitting Side 2 Connection Type
UNF
Thread Sealant Type
NBR
Operating Temperature - Minimum
-4 Degrees F
Fitting Material
Brass
Color
Silver
Compatible Tube Hardness
90 Shore A
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Operating Pressure - Maximum
16 bar
For Media Type
Compressed Air
Connector Type
Adapter
Material Grade
C37700
End 2 Connector Orientation
Straight
Item
Push-Fit Straight
Standards
REACH, RoHS
Operating Temperature - Maximum
175 Degrees F
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Vacuum Rating
28 in HG
System of Measurement
Imperial
End 1 Connector Orientation
Straight
Application
Industrial
Wire Color
Silver

Dimensions

Overall Length
5/16 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Thread Size
#10-32
Length
5/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 5/16 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews