Shop CAMOZZI

Push-Fit Tee Fitting, 16 bar, Silver

  • Mfr # 6540 08-00
  • Zoro # G724937108

product price: 
$
12.19
/ea

Key Features

Application
Industrial
Operating Pressure - Maximum
16 bar
Compatible Tube Material
TPC, Polyamide, Polyethylene, Polyurethane
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6540 08-00
Zoro #
G724937108
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 3/32 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
25/32 in
Length
2 3/32 in

Details

Application
Industrial
Operating Pressure - Maximum
16 bar
Compatible Tube Material
TPC, Polyamide, Polyethylene, Polyurethane
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Vacuum Rating
28 in Hg
Fitting Material
Brass
Operating Temperature - Maximum
175 Degrees F
Connector Type
Union
Fitting Shape
Union Tee
Material Grade
C37700
Fitting Features
Rigid
Item
Push-Fit Tee Fitting
Fitting Side 3 Connection Type
Tube
Series
6000
Color
Silver
Release Ring Material
Brass
Release Type
Collet
Finish
Nickel-Plated
Standards
REACH, RoHS
For Media Type
Compressed Air
System of Measurement
Imperial
Operating Temperature - Minimum
-4 Degrees F
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Industrial, Color Silver, Material Grade C37700, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Brass, Overall Length 2 3/32 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.