Push-Fit Plug, 232 psi, Red
- Mfr # 6900 6
- Zoro # G524937056
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Key Features
Color
Red
Fitting Tube Size Outer Diameter
6 mm
System of Measurement
Metric
Overall Length
31 1/2 mm
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900 6
- Zoro #
- G524937056
- UPC #
- -
- Country of Origin
- Italy
- Color
- Red
- System of Measurement
- Metric
- Fitting Features
- Rigid
- Fitting Shape
- Plug
- Compatible Tube Material
- TPC, Polyethylene, Polyurethane
- Fitting Material
- Polyamide
- Fitting Connection Type
- Tube Stem
- Series
- 6000
- Standards
- REACH, RoHS
- Operating Temperature - Minimum
- -4 Degrees F
- Material Grade
- PA66
- Operating Temperature - Maximum
- 32 Degrees F
- Item
- Push-Fit Plug
- Operating Pressure - Maximum
- 232 psi
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- For Media Type
- Compressed Air
- Application
- Industrial
- Wire Color
- Red
Dimensions
- Fitting Tube Size Outer Diameter
- 6 mm
- Overall Length
- 31 1/2 mm
- Length
- 31 1/2 mm
Description
Push-Fit Plug, Application Industrial, Fitting Connection Type Tube Stem, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 6 mm, Material Grade PA66, Overall Length 31 1/2 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Red, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Material TPC, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.