Shop CAMOZZI
See all product information
Create Account
Push-Fit Union, 16 bar, Silver
- Mfr # 6580 6
- Zoro # G524936851
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Release Type
Collet
Fitting Side 2 Tube Outer Diameter
6 mm
Finish
Nickel-Plated
Material Grade
C37700
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6580 6
- Zoro #
- G524936851
- UPC #
- -
- Country of Origin
- Italy
- Release Type
- Collet
- Finish
- Nickel-Plated
- Material Grade
- C37700
- Color
- Silver
- Operating Temperature - Minimum
- -4 Degrees F
- Application
- Industrial
- Fitting Features
- Rigid
- Series
- 6000
- System of Measurement
- Metric
- Fitting Material
- Brass
- Operating Temperature - Maximum
- 176 Degrees F
- Fitting Shape
- Union
- Standards
- REACH, RoHS
- Connector Type
- Union
- For Media Type
- Compressed Air
- Fitting Side 1 Connection Type
- Push-to-Connect
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Operating Pressure - Maximum
- 16 bar
- Fitting Side 2 Connection Type
- Push-to-Connect
- Item
- Push-Fit Union
- Wire Color
- Silver
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 6 mm
- Overall Length
- 15/32 in
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Length
- 15/32 in
Description
Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.