Push-Fit Tee Fitting, 150 psi, Gray
- Mfr # T7430 04-02
- Zoro # G424936913
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
For Media Type
Compressed Air
Fitting Side 3 Tube Outer Diameter
1/2 in
Color
Gray
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7430 04-02
- Zoro #
- G424936913
- UPC #
- -
- Country of Origin
- Korea, Republic of
- For Media Type
- Compressed Air
- Color
- Gray
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Operating Temperature - Minimum
- 32 Degrees F
- Fitting Material
- Acetal
- Fitting Shape
- Tee
- Compatible Tube Material
- Nylon 11, Nylon 12, Polyurethane
- Series
- 7000
- Thread Sealant Type
- Loctite(R)
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Tube
- Operating Temperature - Maximum
- 140 Degrees F
- Vacuum Rating
- 29.5 in Hg
- Fitting Side 3 Connection Type
- Tube
- Operating Pressure - Maximum
- 150 psi
- Standards
- REACH, RoHS
- Fitting Features
- Swivel
- Application
- Industrial
- Item
- Push-Fit Tee Fitting
- Fitting Side 1 Connection Type
- NPTF
- Connector Type
- Reducer
- Wire Color
- Gray
Dimensions
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Pipe Size
- 1/8 in
- Overall Length
- 1 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Length
- 1 5/8 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Acetal, Overall Length 1 5/8 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Nylon 11, Nylon 12, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.