Zoro Homepage

Right Angle Flow Control Valves, G1/4

  • Mfr # TMCU 976-1/4-8

  • Zoro # G106692793


product price: $31.85
/ea

Key Features

Flow Rate
890
Function
Unidirectional
Max. Pressure
10 bar
Temp. Range
-20°C to 60°C
Air Valve Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCU 976-1/4-8
Zoro #
G106692793
UPC #
-
Country of Origin
Italy

Details

Flow Rate
890
Function
Unidirectional
Max. Pressure
10 bar
Temp. Range
-20°C to 60°C
Air Valve Type
Manual
Body Seal Material
NBR
Connection Type
Gas Threading
Inlet Port
G1/4, Ø8

Description

CAMOZZI Right Angle Flow Control Valves, G1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.