Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Lead Free Brass Spring Check Valve

  • Mfr # 4033E

  • Zoro # G3259462


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Cracking Pressure
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4033E
Zoro #
G3259462
UPC #
088409330287
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Overall Height
2 1/2 in
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Width
2 1/2 in
Length
4 in
Overall Length
4 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Item
Spring Check Valve
Cracking Pressure
0.5 psi
Seal Material - Check Valves
Nitrile
Max. Steam Pressure - Valves
Not Rated
Seat Material
Unleaded Bronze
Flow Design
Single
Material of Construction
Lead Free Brass
Item - Check Valves
Check Valve
Max. Pressure
400 psi
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Seal Material
Nitrile
Seat Material - Check Valves
Bronze
Max. Water Pressure - Valves
400 psi
Mechanism and Body Design
Inline Spring
Sub-Category
Brass
Spring Material
Stainless Steel
Max. Water Pressure
400PSI
Flow
25 gpm
Max. Temp. - Valves
180 Degrees F
Body Material - Valves
Brass
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Max. Temp.
180 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
No
Cracking Pressure - Check Valves
0.5 psi
Flow - Valves
25.0 gpm
Screen Material
Stainless Steel
Standards
ASTM B62
Min. Temp. - Valves
35 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
Graphite And 304 Stainless Steel
Type
Spring
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
400 psi
Connection Type - Side 2
NPT
Manufacturer Warranty
5 yr
Check Mechanism
Poppet
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
20
Operating Temperature - Minimum
35 Degrees F
Vacuum Service Rating
Not Rated
For Media
Water
Check Mechanism Material
302 Stainless Steel
Silent Check
Standard
Valve Body Style
Inline
Valve Series
80E

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 25 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.