Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No 3 Double Loop (Inco) Chain, Zinc Plated, 200' per Reel
- Mfr # T0723227N
- Zoro # G0594627
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
90 lb
Finish
Zinc Plated
Trade Size
3
Inside Length
1.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0723227N
- Zoro #
- G0594627
- UPC #
- -
- Country of Origin
- China
- Item
- No3 Inco Double Loop Chain Zinc 200Ft
- Working Load Limit
- 90 lb
- Finish
- Zinc Plated
Description
No3 Inco Double Loop Chain Zinc 200Ft