No 40 Sash Chain, Zinc Plated, 100' per Carton

  • Mfr # T0894024N

  • Zoro # G3569870


product price:  $2.69
/ea
Sold in multiples of 100 for $269.00

Key Features

Trade Size
40
Finish
Zinc Plated
Working Load Limit
131 lb
Inside Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0894024N
Zoro #
G3569870
UPC #
020418068287
Country of Origin
China

Dimensions

Trade Size
40
Inside Length
0.59 in

Details

Item
No.40 Sash Chain 100Ft Per Carton
Finish
Zinc Plated
Working Load Limit
131 lb

Description

No.40 Sash Chain 100Ft Per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.