Shop All Spring Latches
Campbell Chain & Fittings
Replacement Latch for 1/2” Regular and Quik-Alloy® Sling Hooks
Mfr # 7506895
Zoro # G5099425
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Lifetime
- Dimension B 7/8 in
- Finish Zinc Plated
- Color Gold
- Dimension A 2 3/4 in
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7506895
- Zoro # G5099425
- UPC # 020418225161
- Country of Origin United States
- Category Spring Latches
Dimensions
Manufacturers Warranty Length | Lifetime |
Dimension B | 7/8 in |
Dimension A | 2 3/4 in |
Dimension D | 1 in |
Dimension C | 3/16 in |
Neck Dia. | 9/32 in |
Trade Size | 1/2 in |
Compatible Hook Neck Diameter | 1/4 in |
Compatible Hook Opening Width | 1 1/2 in |
Latch Eye Diameter | 1/2 in |
Details
Description
Spring Latch, Latch Type Spring, Compatible Hook Opening Width 1 1/2 in, Compatible Hook Neck Diameter 1/4 in, Material Steel, Finish Zinc Plated, Color Gold, Compatible Grainger Part Number 24F601, 49JN02, 49JN07, Compatible Manufacturer Model Number 5646815, 5646895, 5746815, 5746895, Hardware Included Bolt, Nut, Latch Eye Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34EEX3)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks (7506495)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 11-31 (5/8") (3991001)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 3/8” Regular and Quik-Alloy® Sling Hooks (7506695)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- Campbell Chain & Fittings Lifting Hardware