Shop All Spring Latches
Campbell Chain & Fittings
Replacement Latch for 3/8” Regular and Quik-Alloy® Sling Hooks
Mfr # 7506695
Zoro # G5099431
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bolt, Nut
- Color Gold
- For Use With 24F577, 49JN01, 49JN04, 49JN06
- Neck Dia. 1/4 in
- Dimension C 3/16 in
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7506695
- Zoro # G5099431
- UPC # 020418223846
- Country of Origin United States
- Category Spring Latches
Dimensions
Neck Dia. | 1/4 in |
Dimension C | 3/16 in |
Dimension D | 3/4 in |
Dimension B | 5/8 in |
Dimension A | 2 1/4 in |
Trade Size | 3/8 in |
Manufacturers Warranty Length | Lifetime |
Compatible Hook Opening Width | 1 3/8 in |
Latch Eye Diameter | 3/8 in |
Compatible Hook Neck Diameter | 1/4 in |
Details
Description
Spring Latch, Latch Type Spring, Compatible Hook Opening Width 1 3/8 in, Compatible Hook Neck Diameter 1/4 in, Material Steel, Finish Zinc Plated, Color Gold, Compatible Grainger Part Number 24F577, 49JN01, 49JN04, 49JN06, Compatible Manufacturer Model Number 5646615, 5646695, 5746615, 5746695, Hardware Included Bolt, Nut, Latch Eye Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 16 ft L, 24 in W, Nylon, Yellow (WB1-924-16)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000820)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- DURABLE CORP 11.375" X 8.25" X 7.625" Wheel Chocks (WC811-7B)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 11-31 (5/8") (3991001)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 1/2” Regular and Quik-Alloy® Sling Hooks (7506895)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks (7506495)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- LIFT-ALL Spring Latch, Stainless Steel, 3 t (3LKI)
- Campbell Chain & Fittings Spring Latches