Zoro Homepage

CV8TLF 2 in. FIP 200 PSI Brass Check Valve

  • Mfr # 4509345

  • Zoro # G116347140


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509345
Zoro #
G116347140
UPC #
88409033539
Country of Origin
China

Description

Features Connections: 2 in. FIP X 2 in. FIP Material: Brass Product Type: Check Valve Push to Connect: No Width: 3 in. Maximum Temperature: 190 deg. F Connection Type: 2 in. FIP X 2 in. FIP Height: 3 in. Application: Use With Water Oil or Gas Maximum Pressure: 200 psi Average Lead Content: Lead-Free Lead Free For water oil and gas Machined exterior Neoprene O-ring Non corroding Delrin stem guide Stainless steel springs Certified red brass castings This product contains less than 0.25% weighted average lead content on wetted surfaces Lead free version of Ace No 43258

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.