Zoro Homepage

Cam and Groove Insta-Lock Coupling

  • Mfr # QCG-DC100-SS

  • Zoro # G016525914


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile
Overall Length
2 1/8 in
Coupling Size
1 in
Coupling Type
Type DC
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-DC100-SS
Zoro #
G016525914
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
2 1/8 in
Coupling Size
1 in
Plug Outside Dia.
1 1/4 in
Plug Length
2 1/8 in
Socket Inside Diameter
1 in

Details

Gasket Material
Nitrile
Item
Cam and Groove Insta-Lock Coupling
Coupling Type
Type DC
Body Material
Stainless Steel
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes

Description

Cam and Groove Insta-Lock Coupling, Socket, Body Material Stainless Steel, Type DC, Coupling Size 1 in, Plug Outside Dia. 1 1/4 in, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 1/8 in, Includes Locking Arm Yes, Plug Length 2 1/8 in, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.