Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free Frost Proof Yard Hydrant, 3 Ft.

  • Mfr # YH-3LF

  • Zoro # G0298051


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
3 ft
Overall Length
69 in
Inlet Size
3/4" FNPT
Handle Material
Cast Iron
Outlet Size
3/4" Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH-3LF
Zoro #
G0298051
UPC #
088409029037
Country of Origin
United States

Dimensions

Bury Depth
3 ft
Overall Length
69 in
Inlet Size
3/4" FNPT
Outlet Size
3/4" Hose
Rod Dia.
7/16 in
Overall Width
69 in
Inlet Connection Size
3/4 in
Casing Thickness
1 in
Rod Length
36 in
Rod Diameter
7/16 in
Outlet Connection Size
3/4 in

Details

Item
Frost Proof, Lead Free Yard Hydrant
Handle Material
Cast Iron
Casing
1 in Galvanized
Rod Material
Brass
Max. Pressure
60 psi
Includes
Lockable Handle, Self Draining Bleeder Valve
Plunger Material
Eco Brass
Head Material
Cast Iron
Standards
NSF 61
Finish
Blue Paint
Inlet Connection Type
NPT
Outlet Connection Type
GHT
Pressure - Maximum
60 psi
Inlet Connection Gender
Female
Product Type
Yard Hydrant
Temperature - Maximum
120 Degrees F
Frost Resistance
Frost-Resistant
Flow Rate - Maximum
30 gpm

Description

Yard Hydrant, 3 ft Bury Depth, Overall Length 69 in, Inlet Size 3/4 in FNPT, Outlet Size 3/4 in Hose, Includes Lockable Handle, Self Draining Bleeder Valve, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Brass, Plunger Material Brass, Rod Dia. 7/16 in, Max. Pressure 60 psi, Standards NSF 61

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.