Zoro Homepage

RRV3N-LF 0.75 in. Relief Low Lead Valve

  • Mfr # 4341194

  • Zoro # G516043741


product price: $22.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4341194
Zoro #
G516043741
UPC #
88409031689
Country of Origin
China

Description

Features -Relief Low Lead Valve -3/4 -Constructed of red brass -Non-adjustable pressure setting is factory set at 75 lbs -Male threaded end to install into tank tee -Female threaded end to except threaded pipe to drain line -This product contains less than 0.25% weighted average lead content on wetted surfaces Specifications - Dimension: 6.75 H x 4.25 W x 1.1 L - Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.