Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camrail Bolt, 3/4"-10 Thrd Sz, 2-3/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 120 PK

  • Mfr # 788-74090-945

  • Zoro # G6969225


product price: $630.99
/pk 120, $5.26/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788-74090-945
Zoro #
G6969225
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
2-3/8 in
Overall Length
2 3/8 in
Head Width
1 9/32 in
Screw Size
3/4 in
Head Height
3/8 in
Drive Size
E-20
Minimum Thread Length
1 5/8 in
Maximum Head Height
3/8 in
Maximum Head Width
1 9/32 in

Details

System of Measurement
Inch
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Item
Camrail Bolt
Finish
Cam Koat(TM)
Globally Sourced
Made in USA*
Type
Camrail Bolt
Thread Style
Partially Threaded
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Drive
Auditorx(R)
Standards
SAE J429
Tensile Strength
150,000 psi
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Head Shape
Round
Dimensional Standards
ASME B1.1, ASME B18.18.1, SAE J122, SAE J429

Description

Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products