Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Fan, Ceiling, Round, Steel

  • Mfr # BPT18-34A-6

  • Zoro # G814644497


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPT18-34A-6
Zoro #
G814644497
UPC #
-
Country of Origin
China

Dimensions

Duct Diameter
4 in
Profile Height Family
Medium
Overall Width
4 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
Heater
Without Heater
Wattage
31 W
Sensor Type
None
Housing Finish
Matte
Duct Shape
Round
Maximum Noise Level
1 sones
Exhaust Airflow @ 0.100 in SP
110 cfm
Nameplate Voltage
115V AC
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Item
Bathroom Fan
Discharge Direction
Horizontal
Maximum Airflow
110 cfm

Description

BATH FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.