Zoro Homepage

Blower, Belt Drive, Steel, 34 5/8" H

  • Mfr # BI1630750M

  • Zoro # G913332721


product price: $3,107.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mounting Orientation
Horizontal
Corrosion Resistant
Yes
Discharge Position
Top Horizontal
Outlet Width
13 1/8 in
Shaft Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1630750M
Zoro #
G913332721
UPC #
-
Country of Origin
Canada

Dimensions

Outlet Width
13 1/8 in
Shaft Diameter
1 3/16 in
Inlet Diameter
17 3/8 in
Manufacturer Warranty Length
1 yr
Overall Width
34 3/8 in
Housing Height
34 5/8 in
Outlet Height
17 1/2 in
Housing Width
34 3/8 in
Wheel Diameter
16 in
Overall Depth
26 15/16 in
Housing Depth
26 7/8 in
Overall Height
34 11/16 in
Wheel Width
16 1/2 in

Details

Item
Blower
Mounting Orientation
Horizontal
Corrosion Resistant
Yes
Discharge Position
Top Horizontal
For Location
Outdoor
Bearing Type
Pillow Block Ball
Minimum Airflow
3,500 cfm
Maximum Airflow
5,700 cfm
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Standards
AMCA Air Performance Certified, cETus
AMCA Fan Class
I
Resistance Properties
Corrosion Resistant
Maximum Motor Speed
2,303 RPM
Number of Discharge Positions
8
Application
Ventilation
Drive Type
Belt Drive
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
For Ventilation Type
Exhaust
Mount Type
Roof
Rotation
CCW
Housing Material
Steel
Includes Drive Package
Yes
Outlet Shape
Rectangular
Spark Resistant Construction Type
B
Maximum Motor Horsepower
7 1/2 hp
Housing Material Gauge
16 ga
Number of Inlets
1
Minimum Motor Horsepower
7 1/2 hp
Flange Type
Non-Flanged
Maximum Fan Speed
2,350 RPM
For High-Static Pressure Applications
Yes
Assembly
Assembled
Maximum Static Pressure
5 in wc
Speed Controllable
Variable Speed
Chemical Resistant
No
Sound Level
Not Rated
Hazardous Location Application
No
Maximum Inlet Air Temperature
250 Degrees F
Motor Horsepower
7 1/2 hp
Airflow @ 0.000 in SP
5,700 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.