Ceiling Fan, 72 in Blade Dia, 8 Blades, 5 Speeds, 120V AC, Matte Black

  • Mfr # CP72EZR8BK-NLW

  • Zoro # G514644582


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
8
Blade Diameter
72 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP72EZR8BK-NLW
Zoro #
G514644582
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
72 in

Details

Number of Blades
8
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
Matte Black
Blade Material
Aluminum
Air Flow
9,583 cfm
Item
Ceiling Fan
Fan Housing Color
Black
Fan Blade Color
Black
Standards
cCSAus
Mount Type
Down Rod
Motor Design
DC Motor
Fan Mounting Location
Ceiling
Blade Finish
Matte Black
Series
EZRA
Motor Enclosure
DC
Speed Controllable - Fans
Yes
Light Kit
No Light

Description

CEILING FAN 72 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.