Centrifugal Roof Supply Fan, 12 in Dia

  • Mfr # SIG1230200M

  • Zoro # G213332506


product price:  $1,689.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Series
SIG
Maximum Motor Speed
1,750 RPM
Base Width
32 in
Housing Length
32 in
Filter Housing Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG1230200M
Zoro #
G213332506
UPC #
062345497112
Country of Origin
Canada

Dimensions

Base Width
32 in
Housing Length
32 in
Filter Housing Height
1 in
Hood Length
25 in
Base Length
32 in
Hood Width
25 in
Filter Housing Depth
16 in
Housing Width
32 in
Overall Height
32 in
Filter Housing Width
25 in
Hood Height
24.6 in
Overall Length
41 7/8 in
Base Height
32 in
Overall Width
32 in
Wheel Diameter
12 7/8 in

Details

Item
Centrifugal Roof Supply Fan
Series
SIG
Maximum Motor Speed
1,750 RPM
Wheel Material
Galvanized Steel
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Base Shape
Square
Maximum Airflow
3,800 cfm
Mount Type
Roof Curb
Hood Type
Removable Hood
Filter Material
Aluminum
Wheel Type
Forward Curved
Application
Apartments, Office Buildings, Schools
Drive Type
Belt Drive
Standards
ETL
Bearing Type
Ball Bearing
Weight
130 lb
Maximum Static Pressure
1 in wc
Phase
3
Number of Filters
2
Minimum Motor Horsepower
1/4 hp
Housing Finish
Galvanized
Maximum Motor Horsepower
2 hp
Housing Material
Galvanized Steel
Brake Horsepower
1 7/8 hp
For Air Type
Clean Air
Minimum Motor Speed
455 RPM
Includes Motor
Yes
Assembly
Unassembled
Includes Drive Package
Yes
Filter Area
2 3/4 sq ft
Number of Speeds
1
Motor Speed
1,750 RPM
Motor Horsepower
2 hp
Frequency
60 Hz
Current
6.0/3.0 A
Speed Controllable
No
Nameplate Voltage
230/460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Supply Airflow @ 0.000 in SP
4,000 cfm

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.