Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # P16-3

  • Zoro # G714645105


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
For Cut-Out Width
16 in
Noise Level @ 0.000 in SP @ 5 ft
17.2 sones
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16-3
Zoro #
G714645105
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Width
16 in
For Maximum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
16 in
For Minimum Wall Thickness
6 in
Overall Height
21 1/4 in
Blade Diameter
16 in
Overall Depth
11 in
Overall Width
21 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Noise Level @ 0.000 in SP @ 5 ft
17.2 sones
Frame Finish
Powder Coated
Phase
1
Guard Type
Intake
Number of Speeds
2
Includes Motor
Yes
Housing Finish
Unfinished
Maximum Airflow
2,580 cfm
Blade Material
Galvanized Steel
Frame Material
Steel
Electrical Connection
Hardwired
Maximum Ambient Operating Temperature
104 Degrees F
Ring-Mount Style
Flange
Maximum Static Pressure
0.25 in wg
Full Load Current
3.4 A
Exhaust Airflow @ 0.000 in SP
1,770 cfm, 2,580 cfm
Mounting Orientation
Horizontal
Standards
OSHA
Number of Fans
1
Guard Finish
Chrome Plated
Number of Blades
3
Guard Material
Steel
Includes Dehumidistat
No
Motor Speed
1,140 RPM, 1,725 RPM
Ventilation Type
Exhaust
Housing Material
Steel
Maximum Noise Level
69 dBA
Fan Style
Panel
Nameplate Voltage
115V AC
Supply Airflow @ 0.000 in SP
2,270 cfm
Thermal Protection
Yes
Control Type
Toggle Switch
Motor Horsepower
1/4 hp
Assembled
Assembled
Drive Type
Direct Drive

Description

TWO SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.