Exhaust Fan, 1,300 RPM, 1,600 RPM

  • Mfr # SD08

  • Zoro # G414603917


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Standards
cETLus, OSHA
Phase
1
Bearing Type
Ball
Motor Type
External Rotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD08
Zoro #
G414603917
UPC #
-
Country of Origin
China

Dimensions

For Maximum Wall Thickness
6 in
Overall Width
13 1/4 in
Overall Depth
7 9/16 in
Power Cord Length
9 ft
Manufacturer Warranty Length
1 yr
For Cut-Out Width
11 in
Blade Diameter
8 in
Overall Height
13 1/4 in
Overall Diameter
8 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
11 in

Details

Item
Exhaust Fan
Number of Blades
3
Standards
cETLus, OSHA
Phase
1
Bearing Type
Ball
Motor Type
External Rotor
Frame Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Maximum Static Pressure
0.25 in wg
Full Load Current
0.2 A
Frame Finish
Powder Coated
Supply Airflow @ 0.000 in SP
270 cfm
Guard Finish
Chrome Plated
Electrical Connection
Plug-In
Blade Material
Galvanized Steel
Housing Finish
Unfinished
Grille Color
Gray
Motor Horsepower
3/100 hp
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
115V AC
Noise Level @ 0.000 in SP @ 5 ft
4 sones
Includes Dehumidistat
No
Motor Speed
1,300 RPM, 1,600 RPM
Assembled
Assembled
Maximum Airflow
360 cfm
Guard Material
Steel
Number of Speeds
2
Number of Fans
1
Guard Type
Intake
Ring-Mount Style
Flange
Housing Material
Steel
Includes Motor
Yes
Maximum Noise Level
48 dBA
Drive Type
Direct Drive
Fan Style
Shutter-Mounted
Control Type
Pull Chain
Exhaust Airflow @ 0.000 in SP
360 cfm

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.