Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm

  • Mfr # AX18-1V

  • Zoro # G8489844


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
18 in
Number of Speeds
Variable
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX18-1V
Zoro #
G8489844
UPC #
062345205984
Country of Origin
Canada

Dimensions

Blade Dia.
18 in
Width
22 3/4 in
Height
22 3/4 in
Max. Depth
16 1/4 in
Overall Width
22 3/4 in
Overall Height
22 3/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
20 in
Overall Depth
17 in
For Maximum Wall Thickness
5 in
Overall Diameter
22 3/4 in
For Cut-Out Width
20 in
For Cut-Out Height
20 in
Blade Diameter
18 in
For Minimum Wall Thickness
5 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
3150
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
10-1/2 to 20 in
Item
Shutter Mount Exhaust Fan
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Steel
CFM @ 0.125-In. SP
2900
Bearing Type
Ball
Phase
1
Frame Finish
Aluminum
Frame Material
Aluminum
CFM @ 0.250-In. SP
2575
Includes
Shutter
Motor RPM
1700
Thermal Protection
Auto
Motor Insulation
Class B
Wire Guard Finish
Chrome
Max. Ambient Temp.
104 Degrees F
Hz
60
Drive Package Included
No
Standards
OSHA Compliant
Guard Material
Steel
Full Load Amps
3.8/1.9
Motor Type
3-Phase
Speed Control Item Number
MC5, MC5-230
Voltage
115/230V
Frequency
50 Hz
Control Type
Rotary Dial
Exhaust Airflow @ 0.100 in SP
3,000 cfm
Motor Horsepower
1/3 hp
Fan Style
Shutter-Mounted
Supply Airflow @ 0.000 in SP
3,150 cfm
Wattage
437 W
Exhaust Airflow @ 0.125 in SP
2,900 cfm
Nameplate Voltage
115/230V AC
Guard Type
Intake
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Noise Level
19.7 sones
Includes Motor
Yes
Mounting Orientation
Horizontal
Discharge Direction
Horizontal
Assembled
Assembled
Maximum Airflow
3,150 cfm
Motor Speed
1,700 RPM
Drive Type
Direct Drive
Speed Controllable
Yes
Exhaust Airflow @ 0.000 in SP
3,150 cfm
Method of Construction
Stamped
Vent Design
Ductless
Housing Material
Aluminum
Electrical Connection
Hardwired
Noise Level @ 0.100 in SP @ 5 ft
19.7 sones
Number of Fans
1
Guard Finish
Chrome
Ventilation Type
Exhaust
Full Load Current
3.8 A
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Includes Grill
No
Blade Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
2,575 cfm
Housing Finish
Aluminum
Includes Dehumidistat
No
Speed Control
23N630,23N629

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,150 cfm, For Cut-Out Height 20 in, For Cut-Out Width 20 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.