Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm

  • Mfr # AX36-7

  • Zoro # G4671545


product price:  $969.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Number of Speeds
1
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX36-7
Zoro #
G4671545
UPC #
062345206356
Country of Origin
Canada

Dimensions

Blade Dia.
36 in
Width
41 1/4 in
Height
41 1/4 in
Max. Depth
18 1/2 in
Overall Height
41 1/4 in
Overall Width
41 1/4 in
For Cut-Out Height
39 in
For Cut-Out Width
39 in
For Maximum Wall Thickness
5 in
For Cut-Out Length
39 in
For Minimum Wall Thickness
5 in
Overall Depth
17 in
Overall Diameter
41 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
36 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
10,000
Exhaust/Supply Fan Motor HP
1/2 hp
Square Opening Required
Greater than 30 in
Item
Shutter Mount Exhaust Fan
Frame Material
Aluminum
Frame Finish
Aluminum
Hz
60
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Blade Material
Steel
Phase
1
Includes
Shutter
Number of Blades
3
Guard Material
Steel
Full Load Amps
6.6/3.3
Motor Enclosure
Totally Enclosed Air Over
Thermal Protection
Auto
Motor Type
3-Phase
CFM @ 0.250-In. SP
6200
Drive Package Included
No
CFM @ 0.125-In. SP
8000
Standards
CSA
Wire Guard Finish
Gray Powder Coated
Motor Insulation
Class B
Motor RPM
850
Voltage
115/230V
Housing Finish
Aluminum
Maximum Airflow
1,000 cfm
Exhaust Airflow @ 0.250 in SP
6,200 cfm
Housing Material
Aluminum
Exhaust Airflow @ 0.125 in SP
8,000 cfm
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Motor Horsepower
1/2 hp
Supply Airflow @ 0.100 in SP
8,500 cfm
Discharge Direction
Horizontal
Method of Construction
Stamped
Guard Finish
Powder Coated
Assembled
Assembled
Full Load Current
6.6 A
Maximum Noise Level
21 sones
Frequency
50 Hz
Nameplate Voltage
115/230V AC
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal
Motor Speed
850 RPM
Fan Style
Shutter-Mounted
Drive Type
Direct Drive
Includes Grill
No
Supply Airflow @ 0.250 in SP
6,200 cfm
Includes Dehumidistat
No
Number of Fans
1
Guard Type
Intake
Wattage
759 W
Includes Motor
Yes
Supply Airflow @ 0.125 in SP
8,000 cfm
Vent Design
Ductless
Supply Airflow @ 0.000 in SP
10,000 cfm
Ventilation Type
Exhaust
Blade Finish
Galvanized
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
10,000 cfm
Noise Level @ 0.100 in SP @ 5 ft
21 sones
Electrical Connection
Hardwired
Exhaust Airflow @ 0.100 in SP
8,500 cfm
Control Type
Rotary Dial

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 10,000 cfm, For Cut-Out Height 39 in, For Cut-Out Width 39 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.