Exhaust Fan, Assembled, 1,100 RPM
Mfr # P24-1R
Zoro # G614645106
product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Housing Material
Steel
Frame Material
Steel
Supply Airflow @ 0.000 in SP
1,400 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P24-1R
Zoro #
G614645106
UPC #
-
Country of Origin
Canada
Dimensions
For Cut-Out Height
24 in
Overall Width
29 1/4 in
For Cut-Out Width
24 in
Overall Height
29 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
Overall Depth
12 in
Description
REVERSE FLOW PANEL FAN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.