Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # PLFP16B37P31

  • Zoro # G914760738


product price: $973.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Housing Material
Polyethylene
Motor Horsepower
1/4 hp
For Minimum Wall Thickness
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFP16B37P31
Zoro #
G914760738
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Height
19 1/4 in
For Maximum Wall Thickness
6 in
For Cut-Out Width
19 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
16 in

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.