Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # SD120334

  • Zoro # G814739179


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Overall Height
17 1/4 in
Nameplate Voltage
115V AC
Guard Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD120334
Zoro #
G814739179
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
17 1/4 in
For Minimum Wall Thickness
6 in
Overall Depth
17 in
Overall Width
17 1/4 in
Overall Diameter
12 in
For Cut-Out Width
15 in
For Cut-Out Height
15 in
For Maximum Wall Thickness
6 in
Blade Diameter
12 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Nameplate Voltage
115V AC
Guard Material
Steel
Full Load Current
1.9 A, 3.8 A
Guard Finish
Chrome Plated
Maximum Noise Level
64 dBA
Ring-Mount Style
Flange
Guard Type
Intake
Assembled
Assembled
Number of Speeds
Variable
Phase
1
Supply Airflow @ 0.000 in SP
1,540 cfm
Number of Blades
3
Drive Type
Direct Drive
Number of Fans
1
Motor Speed
1,625 RPM
Control Type
Rotary Dial
Housing Finish
Unfinished
Blade Material
Galvanized Steel
Noise Level @ 0.000 in SP @ 5 ft
9 sones
Motor Horsepower
1/3 hp
Frame Finish
Powder Coated
Housing Material
Steel
Includes Motor
Yes
Maximum Airflow
1,650 cfm
Exhaust Airflow @ 0.000 in SP
1,650 cfm
Includes Dehumidistat
No
Ventilation Type
Exhaust

Description

VARIABLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.