Shop DAYTON

Exhaust Fan with Drive Package, 24 in Blade Dia, 208-230/460V AC, 1 1/2 hp, 1,065 RPM

  • Mfr # 7AR53
  • Zoro # G2869571

product price: 
$
1,242.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AR53
Zoro #
G2869571
UPC #
00190735131251
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Venturi Depth
4 1/2 in
Bearing Size
3/4 in
Dimension C
4 3/8 in
Dimension D
1 1/4 in
Shaft Dia.
3/4 in
Flange Depth
1 1/4 in
Width (In.)
28 in
Dimension A
28 in
Flange Width
28 in
Dimension F
24 3/8 in
Venturi Clearance Dia.
24 3/8 in
Dimension B
18 in
Dimension E
13 5/8 in
Height
28 in
Max. Depth
18 in
Venturi Diameter
24 1/2 in
For Cut-Out Length
26 1/2 in
Blade Diameter
24 in
Overall Width
28 in
Overall Height
28 in
For Cut-Out Height
26 1/2 in
Overall Depth
18 in
Shaft Diameter
3/4 in
For Cut-Out Width
26 1/2 in
Manufacturer Warranty Length
1 yr
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
1,065
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
10,002 cfm
Phase
3
Wall Collar Stock No.
1WBV1
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.500-In. SP
7,104 cfm
Hz
60 Hz
Max. BHP
1.73 hp
Max. Inlet Temp.
104 Degrees F
Includes
Drive Package
Stock No.
1AHA1
Propeller Material
Galvanized Steel
Full Load Amps
4.6-4.8/2.4 A
Number of Blades
5
Sones @ 0.250-In. SP @ 5 Ft.
23
Motorized Wall Galv. Shutter Stock No.
3C327
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
46
Aluminum Wall Shutter No.
4FZH7
CFM @ 0.250-In. SP
8,984 cfm
Weatherhood No.
1WBV9
Mounting Position
Horizontal or Vertical
Motor Insulation
Class F
Motor RPM
1,725 RPM
CFM @ 0.375-In. SP
8,344 cfm
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU3
Drive Package Included
Yes
CFM @ 0.125-In. SP
9,518 cfm
Standards
AMCA, UL/cUL
Frame Finish
Zinc Plated
Speed Controllable
No
Blade Material
Steel
Includes Motor
Yes
Drive Type
Belt Drive
Includes Grill
No
Number of Fans
1
Includes Dehumidistat
No
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Vent Design
Ductless
Fan Style
Panel
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
9,518 cfm
Number of Shutters
0
Ventilation Type
Exhaust
Guard Type
None
Maximum Noise Level
46 sones
Exhaust Airflow @ 0.250 in SP
8,984 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.500 in SP
7,104 cfm
Motor Horsepower
1 1/2 hp
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Noise Level @ 0.000 in SP @ 5 ft
46 sones
Blade Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
8,344 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
10,002 cfm
Full Load Current
8 A
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
10,002 cfm
Motor Speed
1,750 RPM
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,002 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,002 cfm, Maximum Noise Level 46 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.