Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,635 RPM

  • Mfr # TF16

  • Zoro # G914739208


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
For Cut-Out Height
19 in
Drive Type
Direct Drive
Guard Type
Exhaust
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16
Zoro #
G914739208
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
19 in
Blade Diameter
16 in
Overall Height
21 1/4 in
Overall Depth
16 3/4 in
For Maximum Wall Thickness
6 in
Overall Width
21 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
19 in
Overall Diameter
16 in
For Minimum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Guard Type
Exhaust
Number of Blades
3
Supply Airflow @ 0.000 in SP
3,045 cfm
Frame Material
Stainless Steel
Housing Finish
Unfinished
Guard Material
Steel
Exhaust Airflow @ 0.000 in SP
2,810 cfm
Includes Dehumidistat
No
Ring-Mount Style
Flange
Assembled
Assembled
Motor Horsepower
1/4 hp
Vent Design
Ducted
Housing Material
Steel
Full Load Current
1.5 A, 3 A
Fan Style
Panel
Number of Fans
1
Nameplate Voltage
115V AC
Phase
1
Number of Speeds
Variable
Motor Speed
1,635 RPM
Guard Finish
Chrome Plated
Bearing Type
Ball
Includes Motor
Yes
Maximum Airflow
3,045 cfm
Blade Material
Polypropylene
Ventilation Type
Exhaust

Description

Stainless Steel Tube Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.