Zoro Homepage

Exhaust Fan, Assembled, 1,659 RPM

  • Mfr # TF24

  • Zoro # G414739173


product price: $841.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Overall Width
29 1/4 in
Fan Style
Panel
Guard Finish
Chrome Plated
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF24
Zoro #
G414739173
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
29 1/4 in
Blade Diameter
24 in
Overall Diameter
24 in
For Maximum Wall Thickness
6 in
For Cut-Out Width
27 in
Manufacturer Warranty Length
1 yr
Overall Height
29 1/4 in
For Minimum Wall Thickness
6 in
Overall Depth
16 3/4 in
For Cut-Out Height
27 in

Description

Stainless Steel Tube Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.