Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P12-1RS9M115

  • Zoro # G114645118


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Housing Finish
Unfinished
For Minimum Wall Thickness
6 in
Guard Finish
Chrome Plated
Maximum Airflow
1,450 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-1RS9M115
Zoro #
G114645118
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Width
17 1/2 in
Overall Depth
11 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
17 1/2 in
For Maximum Wall Thickness
6 in
Overall Width
17 1/4 in
Blade Diameter
12 in
Overall Height
17 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Housing Finish
Unfinished
Guard Finish
Chrome Plated
Maximum Airflow
1,450 cfm
Frame Material
Steel
Phase
1
Fan Style
Guard-Mounted
Supply Airflow @ 0.000 in SP
1,400 cfm
Number of Blades
3
Maximum Static Pressure
0.25 in wg
Assembled
Assembled
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Galvanized Steel
Guard Type
Intake
Full Load Current
1.9 A, 3.8 A
Includes Motor
Yes
Maximum Noise Level
64 dBA
Guard Material
Steel
Damper Type
Actuated
Housing Material
Steel
Ventilation Type
Exhaust
Number of Speeds
Variable
Mounting Orientation
Horizontal
Thermal Protection
Yes
Noise Level @ 0.000 in SP @ 5 ft
11.5 sones
Nameplate Voltage
115V AC
Frame Finish
Powder Coated
Exhaust Airflow @ 0.000 in SP
1,450 cfm
Includes Dehumidistat
No
Motor Speed
1,700 RPM
Drive Type
Direct Drive
Control Type
Rotary Dial
Ring-Mount Style
Flange
Motor Horsepower
1/3 hp
Number of Fans
1
Standards
OSHA

Description

REVERSE FLOW/SUPPLY PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.