Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P12-1V

  • Zoro # G314645086


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Housing Material
Steel
Number of Speeds
Variable
Ring-Mount Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-1V
Zoro #
G314645086
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Height
12 in
Blade Diameter
12 in
Overall Height
17 1/4 in
For Maximum Wall Thickness
6 in
Overall Width
17 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
11 in
For Cut-Out Width
12 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Housing Material
Steel
Number of Speeds
Variable
Ring-Mount Style
Flange
Maximum Static Pressure
0.25 in wg
Motor Speed
1,700 RPM
Maximum Airflow
1,650 cfm
Number of Blades
3
Guard Finish
Chrome Plated
Standards
OSHA
Maximum Noise Level
63 dBA
Guard Material
Steel
Includes Dehumidistat
No
Full Load Current
1.9 A, 3.8 A
Thermal Protection
Yes
Guard Type
Intake
Drive Type
Direct Drive
Frame Material
Steel
Blade Material
Galvanized Steel
Exhaust Airflow @ 0.000 in SP
1,650 cfm
Fan Style
Panel
Electrical Connection
Hardwired
Supply Airflow @ 0.000 in SP
1,540 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal
Control Type
Rotary Dial
Noise Level @ 0.000 in SP @ 5 ft
9.2 sones
Frame Finish
Powder Coated
Number of Fans
1
Motor Horsepower
1/3 hp
Assembled
Assembled
Housing Finish
Unfinished
Phase
1
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Nameplate Voltage
115V AC
Ventilation Type
Exhaust

Description

VARIABLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.