Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P14-1V

  • Zoro # G914645103


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Supply Airflow @ 0.000 in SP
2,070 cfm
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-1V
Zoro #
G914645103
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
19 1/4 in
For Maximum Wall Thickness
6 in
Blade Diameter
14 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
14 in
For Cut-Out Height
14 in
Overall Height
19 1/4 in
For Minimum Wall Thickness
6 in
Overall Depth
11 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Supply Airflow @ 0.000 in SP
2,070 cfm
Housing Material
Steel
Control Type
Rotary Dial
Ring-Mount Style
Flange
Phase
1
Full Load Current
1.9 A, 3.8 A
Mounting Orientation
Horizontal
Thermal Protection
Yes
Guard Finish
Chrome Plated
Includes Motor
Yes
Guard Material
Steel
Frame Material
Steel
Assembled
Assembled
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
Variable
Housing Finish
Unfinished
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
2,170 cfm
Motor Speed
1,700 RPM
Maximum Noise Level
67 dBA
Maximum Airflow
2,170 cfm
Maximum Static Pressure
0.25 in wg
Guard Type
Intake
Noise Level @ 0.000 in SP @ 5 ft
14.9 sones
Includes Dehumidistat
No
Frame Finish
Powder Coated
Nameplate Voltage
115V AC
Drive Type
Direct Drive
Number of Blades
3
Fan Style
Panel
Standards
OSHA
Ventilation Type
Exhaust
Electrical Connection
Hardwired
Number of Fans
1

Description

PANEL FAN, 14 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.