Exhaust Fan with Drive Package, 36 in Blade Dia, 208-230/460V AC, 3/4 hp, 493 RPM

  • Mfr # 7M808
  • Zoro # G3234883
product price: 
$
1,329.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M808
Zoro #
G3234883
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension C
6 in
Dimension B
22 in
Venturi Depth
6 in
Width (In.)
40 in
Dimension F
36 3/8 in
Bearing Size
1 in
Flange Depth
1 in
Height
40 in
Max. Depth
22 in
Dimension E
16 in
Venturi Clearance Dia.
36 3/8 in
Flange Width
40 in
Shaft Dia.
1 in
Dimension D
1 in
Dimension A
40 in
Overall Height
40 in
Overall Width
40 in
For Cut-Out Height
38 1/2 in
Overall Depth
22 in
For Cut-Out Length
38 1/2 in
For Cut-Out Width
38 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
36 in
Shaft Diameter
1 in
Venturi Diameter
36 1/2 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
493
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
14,223 cfm
Full Load Amps
2.8-2.9/1.45 A
CFM @ 0.125-In. SP
12,197 cfm
Max. BHP
0.86 hp
Motor RPM
1,750 RPM
Wall Collar Stock No.
1WBV3
Max. Inlet Temp.
104 Degrees F
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
15.1
Hz
60 Hz
Weatherhood No.
1WBW2
Fiberglass Wall Shutter No.
5C217
Includes
Drive Package
Intake Guard No.
1WBU5
Mounting Position
Horizontal or Vertical
Drive Package Included
Yes
Aluminum Wall Shutter No.
3C310
Number of Blades
5
Motorized Wall Galv. Shutter Stock No.
3C729
Bearing Type
Regreasable Cast Pillow Block
Assembled/Unassembled
Unassembled
Frame Material
Steel
Propeller Material
Galvanized Steel
Stock No.
1AHA3
Galvanized Wall Shutter No.
4C521
Motor Insulation
Class B
Standards
AMCA, UL/cUL
Number of Speeds
1
Vent Design
Ductless
Frame Finish
Zinc Plated
Number of Fans
1
Guard Type
None
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.125 in SP
12,197 cfm
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Drive Type
Belt Drive
Full Load Current
2.9 A
Maximum Inlet Temperature
104 Degrees F
Number of Shutters
0
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
14,223 cfm
Fan Style
Panel
Includes Motor
Yes
Includes Grill
No
Blade Material
Steel
Ventilation Type
Exhaust
Blade Finish
Galvanized
Mounting Orientation
Horizontal, Vertical
Assembled
Unassembled
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
15.1 sones
Maximum Airflow
14,223 cfm
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Maximum Noise Level
15.1 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,223 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,223 cfm, Maximum Noise Level 15.1 sones

Ratings & reviews