Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P24-1M

  • Zoro # G514645107


product price: $641.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
3-Phase
Control Type
Toggle Switch
Number of Speeds
1
Includes Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24-1M
Zoro #
G514645107
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
29 1/4 in
For Minimum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
Blade Diameter
24 in
Overall Depth
11 in
For Cut-Out Width
24 in
For Cut-Out Height
24 in
Overall Height
29 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
3-Phase
Control Type
Toggle Switch
Number of Speeds
1
Includes Motor
Yes
Ring-Mount Style
Flange
Frame Finish
Powder Coated
Supply Airflow @ 0.000 in SP
5,400 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,700 RPM
Full Load Current
0.7 A, 1.4 A
Housing Finish
Unfinished
Ventilation Type
Exhaust
Guard Finish
Chrome Plated
Electrical Connection
Hardwired
Noise Level @ 0.000 in SP @ 5 ft
29.9 sones
Guard Type
Intake
Number of Fans
1
Standards
OSHA
Nameplate Voltage
230/460V AC
Blade Material
Galvanized Steel
Phase
3
Mounting Orientation
Horizontal
Assembled
Assembled
Maximum Noise Level
77 dBA
Housing Material
Steel
Fan Style
Panel
Drive Type
Direct Drive
Number of Blades
3
Includes Dehumidistat
No
Guard Material
Steel
Maximum Static Pressure
0.25 in wg
Exhaust Airflow @ 0.000 in SP
5,520 cfm
Motor Horsepower
1/3 hp
Thermal Protection
Yes
Maximum Airflow
5,520 cfm
Frame Material
Steel

Description

PANEL FAN, 24 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.