Zoro Homepage

Exhaust Fan, Assembled, 1,725 RPM

  • Mfr # P12-4

  • Zoro # G214603858


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Standards
OSHA
Phase
1
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-4
Zoro #
G214603858
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
11 in
For Cut-Out Height
12 in
For Cut-Out Width
12 in
For Maximum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Minimum Wall Thickness
6 in
Overall Height
17 1/4 in
Overall Diameter
12 in
Blade Diameter
12 in
Overall Width
17 1/4 in

Description

SINGLE SPEED EXPLOSION PROOF FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.