Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 850 RPM

  • Mfr # FGI36W23G31

  • Zoro # G114845433


product price: $2,303.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Full Load Current
5 A
Blade Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGI36W23G31
Zoro #
G114845433
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Maximum Wall Thickness
6 in
Blade Diameter
36 in
For Cut-Out Width
43 in
For Cut-Out Height
43 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Full Load Current
5 A
Blade Material
Galvanized Steel
Number of Blades
3
Maximum Airflow
17,010 cfm
Ring-Mount Style
Flange
Frequency
60 Hz
Includes Motor
Yes
Motor Speed
850 RPM
Includes Dehumidistat
No
Supply Airflow @ 0.000 in SP
15,340 cfm
Assembled
Assembled
Exhaust Airflow @ 0.000 in SP
16,000 cfm
Housing Finish
Unfinished
Housing Material
Fiberglass
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
36 sones
Guard Type
Exhaust
Motor Horsepower
1 hp
Guard Finish
Powder Coated
Guard Material
Steel
Nameplate Voltage
230V AC
Frame Material
Fiberglass
Phase
1
Ventilation Type
Exhaust

Description

FIBREGLASS FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.