Zoro Homepage

Exhaust Fan, Ceiling, Rectangular, Steel

  • Mfr # CBF700

  • Zoro # G413332795


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF700
Zoro #
G413332795
UPC #
-
Country of Origin
China

Dimensions

Profile Height Family
Medium
Duct Height
21 1/2 in
Overall Depth
12 1/4 in
Overall Height
11 7/8 in
Overall Width
21 1/2 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Full Load Current
1.7 A
Exhaust Airflow @ 0.250 in SP
625 cfm
Vent Design
Ducted
Blower Wheel Curve
Forward
Duct Shape
Rectangular
Standards
cETLus
Includes Grill
Yes
Grille Material
Metal
Maximum Airflow
720 cfm
Motor Type
Electronically Commutated
Item
Exhaust Fan
Exhaust Airflow @ 0.000 in SP
720 cfm
Exhaust Airflow @ 0.100 in SP
700 cfm
Wattage
140 W
Maximum Noise Level
4.7 sones
Noise Level @ 0.100 in SP @ 5 ft
4.7 sones
Sensor Type
None
Housing Finish
Matte
Nameplate Voltage
115V AC
Discharge Direction
Horizontal
Noise Level @ 0.125 in SP @ 5 ft
4.7 sones

Description

CEILING EXHAUST FAN, EC MOTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.