Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 12In Bld Dia, Galvalm, 115V

  • Mfr # AX12-3

  • Zoro # G403538886


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
12 in
Number of Speeds
2
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1670/1100 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX12-3
Zoro #
G403538886
UPC #
062345205502
Country of Origin
Canada

Dimensions

Blade Dia.
12 in
Width
16 3/4 in
Height
16 3/4 in
Max. Depth
16 in
Overall Width
16 3/4 in
Blade Diameter
12 in
Overall Height
16 3/4 in
Overall Depth
16 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
2
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1670/1100 cfm
Exhaust/Supply Fan Motor HP
1/4 hp
Square Opening Required
13 3/4 in
Item
Exhaust Fan
Motor Insulation
Class B
Standards
OSHA
Frame Finish
Aluminum
Thermal Protection
Yes
Max. Ambient Temp.
40 Degrees C
Sones @ 0.000-In. SP @ 5 Ft.
12.0 sones
CFM @ 0.250-In. SP
1450/625 cfm
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
CFM @ 0.125-In. SP
1575/900 cfm
Frame Material
Aluminum
Motor Type
PSC
Includes
Intake Guard, Shutter
Motor RPM
1725/1140 RPM
Full Load Amps
3.4 A
Number of Blades
3
Hz
50 Hz
Blade Material
Steel
Guard Material
Chrome Plated Wire
Phase
1
Wire Guard Finish
Chrome
Nameplate Voltage
115V AC
Full Load Current
3.4 A
Motor Horsepower
1/4 hp
Ventilation Type
Exhaust
Motor Speed
1,725 RPM
Frequency
50 Hz
Assembled
Assembled
Exhaust Airflow @ 0.250 in SP
1,450 cfm
Exhaust Airflow @ 0.125 in SP
1,575 cfm
Noise Level @ 0.000 in SP @ 5 ft
12 sones
Maximum Noise Level
12 sones
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
1,670 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,670 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 12 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.