Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 16In Bld Dia, Galvalume, 230/460V

  • Mfr # AX16-4M

  • Zoro # G203538901


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
16 in
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2580 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX16-4M
Zoro #
G203538901
UPC #
062345205878
Country of Origin
Canada

Dimensions

Blade Dia.
16 in
Width
18 3/4 in
Height
20 3/4 in
Max. Depth
18 3/4 in
Overall Depth
18 3/4 in
Overall Height
20 3/4 in
Blade Diameter
16 in
Overall Width
18 3/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
2580 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
17 3/4 in
Item
Exhaust Fan
Hz
50 Hz
Standards
OSHA
Wire Guard Finish
Chrome
Frame Material
Aluminum
Motor Type
Explosion Proof Motor
Motor RPM
1725 RPM
Thermal Protection
No
Frame Finish
Aluminum
Bearing Type
Ball
Includes
Intake Guard, Shutter
Blade Material
Steel
Motor Insulation
Class B
Number of Blades
3
Max. Ambient Temp.
40 Degrees C
Motor Enclosure
Totally Enclosed Air Over
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
16.0 sones
CFM @ 0.125-In. SP
2430 cfm
Guard Material
Chrome Plated Wire
Full Load Amps
6.6/3.1-3.3
CFM @ 0.250-In. SP
2270 cfm
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
1/3 hp
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
2,430 cfm
Frequency
50 Hz
Exhaust Airflow @ 0.000 in SP
2,580 cfm
Exhaust Airflow @ 0.250 in SP
2,270 cfm
Assembled
Assembled
Nameplate Voltage
230/460V AC
Maximum Noise Level
16 sones
Full Load Current
6.6 A
Noise Level @ 0.000 in SP @ 5 ft
16 sones
Motor Speed
1,725 RPM

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,580 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 16 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.