Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 20In Bld Dia, Galvalume, 115V

  • Mfr # AX20-2

  • Zoro # G703538906


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3420 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX20-2
Zoro #
G703538906
UPC #
062345206110
Country of Origin
Canada

Dimensions

Blade Dia.
20 in
Width
24 3/4 in
Height
24 3/4 in
Max. Depth
17 in
Overall Depth
17 in
Overall Height
24 3/4 in
Blade Diameter
20 in
Overall Width
24 3/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3420 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
21 3/4 in
Item
Exhaust Fan
Thermal Protection
Yes
Standards
OSHA
Guard Material
Chrome Plated Wire
Bearing Type
Ball
Wire Guard Finish
Chrome
Includes
Intake Guard, Shutter
Phase
1
Sones @ 0.000-In. SP @ 5 Ft.
29.0 sones
Motor RPM
1625 RPM
Frame Finish
Aluminum
Motor Type
PSC
Number of Blades
3
Blade Material
Steel
Motor Insulation
Class B
Full Load Amps
4.1 A
Frame Material
Aluminum
CFM @ 0.250-In. SP
2920 cfm
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
40 Degrees C
CFM @ 0.125-In. SP
3170 cfm
Hz
50 Hz
Frequency
50 Hz
Noise Level @ 0.000 in SP @ 5 ft
29 sones
Maximum Noise Level
29 sones
Motor Horsepower
1/3 hp
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.250 in SP
2,920 cfm
Motor Speed
1,625 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
3,170 cfm
Exhaust Airflow @ 0.000 in SP
3,420 cfm
Full Load Current
4.1 A
Ventilation Type
Exhaust
Assembled
Assembled

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,420 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.