Shop CANARM

Industrial DC Fan, CP56D1136N, 56inch Fan, 56 in Blade Dia, 3 Blades, 5 Speeds, 120V AC

  • Mfr # CP56D1136N

  • Zoro # G400948206


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
56 in
Number of Speeds
5
Voltage
120V AC
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP56D1136N
Zoro #
G400948206
UPC #
062345469430
Country of Origin
China

Dimensions

Blade Diameter
56 in
Down Rod Outside Dia.
1 in
Min. Mounting Height
12 ft
Max. Mounting Height
28 ft

Details

Number of Blades
3
Number of Speeds
5
Voltage
120V AC
Reversible
Yes
Phase
Single
Blade Material
Steel
Air Flow
8,449 cfm
Item
Industrial DC Fan, CP56D1136N, 56inch Fan
Blade Finish
Powdered Coated
Standards
cCSAus
Fan Watts
244 W
Fan Mounting Location
Ceiling
Mount Type
Down Rod
Motor Enclosure
DC
Fan Housing Color
White
Fan Blade Color
White
Speed Controllable - Fans
Yes
Motor Design
Cutting Edge DC Motor

Description

Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 244 W Fan Watts, Phase Single, 8,449 cfm, Motor HP 1/32 hp, 32 RPM, 270 RPM RPM, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Steel, Blade Finish Powder Coated, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.6 A Amps, Motor Design Brushless DC, Motor Enclosure DC, Light Kit No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.