Shop All Outdoor Wall Lights
Canarm
Kingsly Black Outdoor LED Wall Light - 120V 14W
Mfr # 644LOL603BK
Zoro # G811514250
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644LOL603BK
- Zoro # G811514250
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Kingsly outdoor LED wall light to your restaurant cafe or outdoor dining area. This wall mount fixture projects a bright LED light to offer better visibility in low-light conditions. Its black finish complements the styling of outdoor kitchens and dining areas.The textured glass panel protects the LED module from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. This fixture requires a 120V electrical connection for operation.Overall Dimensions:Width: 6''Depth: 3 1/4''Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- Canarm Outdoor Wall Lights