Shop All Mini and Specialty Flashlights
Lumapro
Industrial Penlight, LED, 90 Lumens
Mfr # 49XX88
Zoro # G6296976
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens Range 50 to 99
Product Information
- Brand Lumapro
- MFR # 49XX88
- Zoro # G6296976
- UPC # 190735898307
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.16 in |
Body Dia. | 0.55 in |
Overall Length | 5 1/8 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5 1/8 in |
Overall Width | 1/2 in |
Body Diameter | 1/2 in |
Details
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 45 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 1.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (NSR-9944XL)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- LUMAPRO Flashlight, LED, 210 Lumens (49XX94)
- LUMAPRO Keychain Flashlight, LED, 20 Lumens (49XX73)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- STREAMLIGHT GenPurp Penlight, Aluminum, Black, 500lm (66320)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- Lumapro Mini and Specialty Flashlights