Zoro Homepage

Light Kit, 120V AC, Gray

  • Mfr # LK-CPPG

  • Zoro # G114644562


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Width
9 1/16 in
Standards
cCASus
Height
1 7/8 in
Compatible With
Fan
For Use With
CP120PG Fans, CP96PG Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-CPPG
Zoro #
G114644562
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/16 in
Height
1 7/8 in

Details

Standards
cCASus
Finish
Painted
Compatible With
Fan
For Use With
CP120PG Fans, CP96PG Fans
Item
Light Kit
Voltage
120V AC
Color
Gray

Description

Industrial Fan Light Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.