Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Kit, 120V AC, White

  • Mfr # LK-CPWH

  • Zoro # G714644443


product price: $67.85
/ea

Key Features

Standards
cCASus
Color
White
Width
9 1/16 in
Height
1 7/8 in
Compatible With
Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-CPWH
Zoro #
G714644443
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/16 in
Height
1 7/8 in

Details

Standards
cCASus
Color
White
Compatible With
Fan
Finish
White
Voltage
120V AC
For Use With
CP120WH Fans, CP96WH Fans
Item
Light Kit

Description

Industrial Fan Light Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.